Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Padlock Stations
Shop All Brady Corporation Products
Click to view available options
Product Type:
Large Padlock Station
Small Padlock Station
Height (Metric):
5.7 cm
7.6 cm
Width (Metric):
7.6 cm
40.6 cm
Description
- Rugged and eye-catching station
Specifications
Specifications
| Width (English) | 16 in. |
| Depth (English) | 1.25 in. |
| Depth (Metric) | 3.1 cm |
| Height (Metric) | 7.6 cm |
| Quantity | 1 Ea. |
| Product Type | Large Padlock Station |
| For Use With (Application) | Holds up to 4 Padlocks |
| Height (English) | 3 in. |
| Width (Metric) | 40.6 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
