Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PadMop™ Covered Sponge Mop
BIOPHARMAGREENER_CHOICESDP

Catalog No. p-7202980 Shop All Micronova Manufacturing Products
Click to view available options
Material:
Textured Polyester, Urethane Foam

Requires

QPSL-18 or QSSL-18 frame with STA series handle or QDSL-18 with SSU series handle

This brick style, covered sponge mop is designed to apply optimum amounts of disinfectant to cope with railings, shelving, door jambs, corners and large surface areas in pharmaceutical production areas.

The Micronova PadMop™ is a fully padded mop head with dual cleaning surfaces and generous disinfectant dispersal. The mops are covered by a choice of either smooth, or textured polyester.

  • Brick style sponge mop for generous disinfectant dispersal
  • Dual cleaning surfaces for railings, door jambs, corners and large surface areas
  • Available in a choice of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Designed to fit onto the SlimLine™ QDSL and QPSL adapters
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 45.7 x 12.7 cm (18 x 5 in.)
Product Type Sponge Mop
Color White
Length (English) 18 in.
Sterility Non-sterile
Length (Metric) 45.7 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Size 45.7 cm (18 in.)
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) SlimLine Mop Adapters
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Material Textured Polyester, Urethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.