Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Tall Cabinet with Three Point Lock
GREENER_CHOICE

Catalog No. 06000955 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
Door Type:
Framed Glass Door
Solid Door
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Door Type
06-000-955 48 in. Solid Door
06-000-954 36 in. Solid Door
06-000-956 36 in. Framed Glass Door
06-000-957 48 in. Framed Glass Door
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-955
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Painted Steel Tall Cabinets with Three Point Lock are free standing 2 door cabinets.

  • Standard with Three Point Lock
  • Five shelves are included and are adjustable in half-inch increments
  • Must be anchored to wall
  • When installing tall cases under soffits, 85.5 in. minimum height is required from finished floor to finished soffit

Specifications

Product Type Tall Cabinet
Cabinet Type Tall Cabinet
Door Type Solid Door
Color White
Depth (Metric) 55.9 cm
Height (Metric) 214.9 cm
Depth (English) 22 in.
Width (Metric) 121.9 cm
Width (English) 48 in.
Warranty 2 Years
Certifications/Compliance SEFA 8
Height (English) 84.625 in.
No. of Doors 2
Includes Five adjustable shelves, Three point lock
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.