Learn More
Description
- Standard with Three Point Lock
- Five shelves are included and are adjustable in half-inch increments
- Must be anchored to wall
- When installing tall cases under soffits, 85.5 in. minimum height is required from finished floor to finished soffit
Specifications
Specifications
| Product Type | Tall Cabinet |
| Cabinet Type | Tall Cabinet |
| Warranty | 2 Years |
| No. of Doors | 2 |
| Height (English) | 84.625 in. |
| Width (Metric) | 91.4 cm |
| Door Type | Framed Glass Door |
| Width (English) | 36 in. |
| Includes | Five adjustable shelves, Three point lock |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
