Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Wall Cabinet
GREENER_CHOICE

Catalog No. 06001025 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
Door Type:
Framed Glass Swinging
Solid Swinging
Hinge Side:
Left
Right
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Door Type Hinge Side
06-001-025 24 in. Solid Swinging Right
06-001-022 18 in. Solid Swinging Left
06-001-023 24 in. Solid Swinging Left
06-001-024 18 in. Solid Swinging Right
06-001-026 18 in. Framed Glass Swinging Left
06-001-027 24 in. Framed Glass Swinging Left
06-001-028 18 in. Framed Glass Swinging Right
06-001-029 24 in. Framed Glass Swinging Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 06-001-025
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wall Cabinets that come with two adjustable shelves and feature a flush bottom.

  • Standard white color

Specifications

Hinge Side Right
Width (Metric) 61 cm
Width (English) 24 in.
No. of Shelves 2
No. of Doors 1
No. of Drawers None
Height (Metric) 77.7 cm
Color White
Depth (Metric) 34.5 cm
Depth (English) 13.6 in.
Cabinet Type Wall Cabinet
Door Type Solid Swinging
Height (English) 30.6 in.
Material Painted Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.