Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle
SDP

Catalog No. 03351101 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23 G
Model:
10R-C/T-5/0.63C
5R-C/T-0.63C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Model
03-351-101 5 μL 23 G 5R-C/T-0.63C
03-350-179 10 μL 23 G 10R-C/T-5/0.63C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-351-101 Supplier SGE™ Supplier No. 001984

missing translation for 'validMainframeMsg'

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. PAL Autosampler Syringes with Removable 50mm Cone Tip Needle for for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (Metric) 50 mm
Product Type Autosampler Syringe
Model 5R-C/T-0.63C
Volume (Metric) 5 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.