Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Palette Knife Spatula
SCI_ED

Catalog No. S80827 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
20.32 cm
26 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S80827 26 cm
S80828 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S80827 Supplier Eisco™ Supplier No. CH0640
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Multifunctional metal palette knife spatula with wooden handle is a staple in science classrooms and laboratories

  • Metal Palette Knife Spatula
  • Wooden handle
  • Flat design
  • Perfect for any science or home laboratory

Specifications

Quantity 1 Pk.
Shape Flat End, Round End
Autoclavable Not Autoclavable
Product Type Pallet Spatula
Length (Metric) Blade 15.25 cm
Material Metal
Length (Metric) 26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.