Learn More
Description
- Metal Palette Knife Spatula
- Wooden handle
- Flat design
- Perfect for any science or home laboratory
Specifications
Specifications
| Quantity | 1 Pk. |
| Product Type | Palette Knives Spatula |
| Length (English) | 8 in. |
| Width (English) | 1 in. |
| Width (Metric) | 2.54 cm |
| Material | Metal |
| Length (Metric) | 20.32 cm |
| Autoclavable | Not Autoclavable |
| Shape | Flat End, Round End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
