Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Palladium, 1% on activated carbon powder, standard, reduced, nominally 50% water wet
Click to view available options
Quantity:
10g
50g
Specifications
Physical Form | 900-1100m |
Quantity | 10g |
Weight | 900 to 1100m2/g |
Chemical Name or Material | Palladium, 1% on activated carbon powder, Standard, reduced, nominally 50% water wet |
Safety and Handling
TSCA : Yes
Recommended Storage : Ambient temperatures