Learn More
MEGAComfort PAM™ ESD Anti-Static Insole
Personal anti-fatigue mat ESD insole ergonomically designed by podiatrists, Dual layer 100% memory foam, Clinically proven field tested to reduce pain and fatigue, Max shock absorption
$44.22
Specifications
Color | Black, Blue, Yellow |
---|---|
For Use With (Application) | Stationary and mobile workers |
For Use With (Equipment) | Boots |
Material | Memory Foam, ESD Thread |
Gender | Unisex |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-813-501
![]() |
MEGAComfort
PAMESDM89/W1011 |
Men's: 8-9, Women's: 10-11 |
Pair of 1 for $44.22
|
|
|||||
Description
- Personal Anti-Fatigue Mat (PAM™) ESD insole
- Uses patented combination of high density dual layer 100% memory foam
- For anti-static footwear only
- ESD threads provide tested electro-static dissipation
- Reduces pain and fatigue while increasing balance and comfort
- Ideal for stationary and mobile workers
- ESD anti-static threads provide electro-static dissipation
- Silver ion anti-microbial technology in top cloth offering anti-bacterial, anti-perspiration and anti-odor
- Machine washable
Note:
- PAM™ ESD does not make regular footwear ESD compliant
Specifications
Black, Blue, Yellow | |
Boots | |
Unisex | |
ESD Insole |
Stationary and mobile workers | |
Memory Foam, ESD Thread | |
No |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.