Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pan Balances

Click to view available options
Capacity:
16.9 oz., 0.5 L
33.81 oz., 1 L
Type:
Pan Balance
Pan Balance Jr.
Description
Pan Balance
- Hold up to 1 Liter
- Sliding compensator for zero adjustments provides accurate measurements
- Includes five each of five-gram and 10-gram Hexagram™ weights
- Holds solids or up to 500mL
- Transparent pans allow students to see what they are measuring
- Students can relate visual and measured observations
Order Info
Grade level: 1 Liter K-6; 500mL K-2.
Specifications
Specifications
Grade | K to 6 |
Height (English) | 14 in. |
Height (Metric) | 35.56 cm |
Includes | 5 Each of 5g and 10g Hexagram™ weights |
Material | Plastic |
Width (English) | 8.5 in. |
Width (Metric) | 21.59 cm |
Capacity | 33.81 oz., 1 L |
Type | Pan Balance |
Grade Level | Elementary, Intermediate - Middle School |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction