Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Panel End Support
GREENER_CHOICE

Catalog No. 06000038 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06-000-038 32.6 in.
06-000-037 27.6 in.
06-000-039 35.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-038
Add to Cart
Add to Cart

Fisherbrand™ Panel End Supports are to be used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.

  • Can be used to support the intersection of two aprons or rails
  • Each panel has 2 leveling feet and is 2 in. wide

Compliance

SEFA 8

Specifications

Product Type Panel End Support
Width (Metric) 5.1 cm
Height (Metric) 82.8 cm
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 32.6 in.
Width (English) 2 in.
Color White
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.