Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera TEC Polarizing Trinocular Microscope Package

The Panthera TEC POL offers a new level of transmitted light microscopes for the investigation of birefringent samples. This package includes the Panthera TEC Polarizing Microscope with 0.5X C-mount camera adapter, Moticam and Motic™ Analysis Basic 64-bit.

Supplier:  Motic™ MBPANPT4000BMH

 View more versions of this product

Catalog No. 01-257-460

This item is not returnable. View return policy

Description

Description

Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination of Panthera TEC POL Microscopes. With Panthera TEC POL models, now opaque industrial samples can be examined to detect bireflection of flat polished and etched surfaces.

  • Interchangeable 30 W Halogen/3 W LED light source is part of full Koehler setup with field and aperture diaphragm
  • Built-in low energy mode and LED feedback indicator helps optimize workflow
  • LED incident light source can easily be changed to different color temperatures (3500 K or 5500 K)
  • UC Plan Achromatic objectives focus on strain-free mounting for maximum darkness of image background
  • 5-fold encoded nosepiece memorizes light intensity for each objective position to replicate illumination once objective is swung in again
  • Intermediate tube with focusable and centerable Bertrand lens is prepared for conoscopic analysis of crystals and minerals in transmitted light
  • Extended field of view offers 21% more visual area in comparison to basic 20 mm system
  • All trinocular versions (25° viewing angle) have fixed beam split of 50/50 (visual/camera port)
  • 360° rotatable stage runs smoothly for easy positioning of sample, bringing regions precisely into crossing point of eyepiece reticle
Specifications

Specifications

10X
Trinocular
Kohler Illumination
CCIS UC Plan 4X, 10X, 40X(S), 60X(S)
4000 BMH Tablet
WF 10X/22 mm
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.