Learn More
Description
- Rigid polypropylene construction provides fortress-like protection for up to four slides in transit
- Each jar contains approximately 25mL denatured 95% ethyl alcohol, providing an ideal method for preserving Pap smear samples
- Two processing trays and chipboard stands provided for ease of collecting and processing specimens
Specifications
Specifications
| Product Type | Pre-filled Pap Jar |
| Material | Polypropylene |
| Closure Color | Natural |
| Includes | Cap, prefilled with 25mL denatured 95% Ethyl alcohol |
| For Use With (Application) | For preserving pap smear samples |
| Quantity | 100 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.