Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Paper Biopsy Bags

Click to view available options
Length (Metric):
30 mm
45 mm
75 mm
Width (Metric):
50 mm
73 mm
94 mm
Description
- Porous paper allows unrestricted fluid movement
- Very effective for tissue processing
- Makes specimen handling easy—reduces risk of specimen loss
Specifications
Specifications
Product Type | Biopsy Bag |
Material | Porous Paper |
Length (Metric) | 30 mm |
Width (Metric) | 50 mm |
Quantity | 2000/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction