Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Paper Cups
SCI_ED

Catalog No. p-4275799 Shop All Fisherbrand Products
Click to view available options
Capacity (English):
4 oz.
8 oz.
Quantity:
100 Pk.
500 Pk.

Catalog No. S04199

Only null left
Add to Cart
Add to Cart

Bulk cups for easy use and convenient storage. Ideal for classrooms, labs, parties, and quick clean-up situations.

  • Bulk paper cups in 100 or 500 packs
  • Choose from 4 or 8 oz. cups
  • Easily disposable after use and storage friendly

Specifications

Material Paper
Capacity (Metric) 118.2 mL
Capacity (English) 4 oz.
Quantity 100 Pk.
Product Type Cup
For Use With (Application) Used in the Science Classroom
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.