Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meridian Bioscience™ Para-Pak™ ULTRA Stool Transport and Filtration System
Click to view available options
Product Type:
Stool Transport System
Description
- Self-contained system minimizes user contamination
- Features a protective spork/filtration cap designed for optimal positioning within the collection vial
- Protective cap can only be removed from the collection vial with a provided key
- Adaptable cap accepts either a 15mL or 50mL conical centrifuge/processing tube
- Squeezable collection vial expedites specimen filtration
- Supplied as one- or two-vial kits which contain vials of specific fixatives/preservatives or clean vials
- Two vials of surfactant included with each case
- For fixative descriptions, see Para-Pak Parasitology Transport Systems
Specifications
Specifications
Product Type | Stool Transport System |
Certifications/Compliance | CE |
Includes | Protective spork/filtration cap, Squeezable collection vial, 2 vials of surfactant |
Media Type | Ultra SAF |
No. of Vials | 1 |
Quantity | 120/Cs. |
Storage Requirements | 20°C to 30°C |
For Use With (Application) | Stool |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction