Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Parafilm™ Dispenser, ABS
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Description
- The Parafilm™ dispenser has a unique design for maximum safety, storage, dispensing, and cutting of Parafilm™, tape and labels
- ABS plastic dispenser designed with integrated safety razor that slides smoothly creating a clean cut
- Supplied with two safety blades, additional replacement blades are available for purchase
- Dispenser holds one or two 50 mm (2-in.) rolls or one 100 mm (4-in.) roll
Specifications
Specifications
Product Type | Parafilm Dispenser |
Color | Blue |
Holds | Parafilm |
Material | ABS |
No. of Compartments | 1 |
Product Style | Hinged Lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction