Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab™ ParaFilm M Self-sealing Flexible Film

Click to view available options
Length (English):
125 ft.
250 ft.
Width (English):
2 in.
4 in.
Description
- Made of semi-transparent, flexible and water-proof material
- For general laboratory use
Specifications
Specifications
Length (English) | 125 ft. |
Product Type | Parafilm Wrap |
Width (English) | 4 in. |
Width (Metric) | 10.2 cm |
Length (Metric) | 38.1 m |
Material | Wax Paper |
Thickness | 1 mil |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction