Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Paraformaldehyde, 4% in PBS, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mL
Description
Applications
Paraformaldehyde, 4% in PBS is used to preserve tissues for routine histology.
Solubility
Miscible with water.
Notes
Store in a cool place. Incompatible with brass, steel, copper, acid anhydrides, strong oxidizing agents and strong reducing agents.

Specifications
Specifications
Physical Form | Liquid |
Quantity | 500 mL |
Solubility Information | Miscible with water. |
Chemical Name or Material | Paraformaldehyde |
Safety and Handling
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction