Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Paramount™ Ductless Enclosure Filters
GSA_VASDP

Catalog No. 10030224 Shop All Labconco Corporation Products
Change view
Click to view available options
Filter Type:
Carbon
HEPA
For Use With (Application):
Acid-sulfur #10
Formaldehyde-formalin #10
Mixed Bed (Org-Acid-Ammon-Form) 10#
Organic Vapor #7.5
Particulate
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type For Use With (Application)
10-030-224 Carbon Organic Vapor #7.5
10-030-228 Carbon Mixed Bed (Org-Acid-Ammon-Form) 10#
10-030-225 Carbon Acid-sulfur #10
10-030-227 Carbon Formaldehyde-formalin #10
10-030-230 HEPA Particulate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-030-224 Supplier Labconco™ Supplier No. 6938200
Add to Cart
Add to Cart

Filters for Paramount Ductless Enclosures

For use with Paramount Ductless Enclosures

Order Info

Acid gas detector tubes available. (See Cat. No. 10-030-241)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Filter Type Carbon
For Use With (Equipment) Paramount Ductless Enclosure
Height (English) 1.5 in.
Weight (English) 10 lb.
Weight (Metric) 4.5 Kg
Length (English) 10 to 20 in.
Depth (English) 15 in.
Width (English) 18 in.
Height (Metric) 3.8 cm
Dimensions 10 to 20 x 18 x 1.5 in. (25.4 to 50.8 x 45.7 x 3.8 cm)
Depth (Metric) 38.1 cm
Length (Metric) 25.4 to 50.8 cm
Width (Metric) 45.7 cm
Product Type Filter
Length (English) Exterior 10 to 20 in.
For Use With (Application) Organic Vapor #7.5
Height Overall (English) 1.5 in.
Height Overall (Metric) 3.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.