Learn More
MP Biomedicals Parenteral Hyperalimentation Fluid, Powder
Dog diet to increase health and growth of dog. Powdered form.
$204.00 - $777.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296029710
|
MP Biomedicals
0296029710 |
10 L |
Each for $204.00
|
|
|||||
MP296029720
|
MP Biomedicals
0296029720 |
20 L |
Each for $358.00
|
|
|||||
MP296029750
|
MP Biomedicals
0296029750 |
50 L |
Each for $777.00
|
|
|||||
Description
Total parenteral nutrition (TPN), also defined as parenteral hyperalimentation, provides daily necessities such as calories, electrolytes, vitamins and fluid through the veins of patients who suffer from gastrointestinal disease or malnutrition. Based on recommendations of Current Veterinary Therapy VIII, Small Animal Practice, W.B. Saunders Company, 1983.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
9 in. |
Not Autoclavable | |
Powder | |
Room Temperature | |
0.2286 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.