Learn More
Description
- Turns compressed air into ultra-pure nitrogen (up to 99.5%)
- Model N2-14 requires no electricity
Specifications
Specifications
| Certifications/Compliance | CE |
| Depth (English) | 16 in. |
| Depth (Metric) | 40.64 cm |
| Height (English) | 50 in. |
| Height (Metric) | 127 cm |
| Outlet Port | 0.25 in. NPT |
| Width (English) | 16 in. |
| Max. Inlet Air Temperature | 25°C |
| Model | N2-14 |
| Nitrogen Purity | 95 to 99.5% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
