Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Parker domnick hunter™ Demicap™ Filter Capsules, Prepor PES Membrane - 0.2μm Pore Size

Click to view available options
Pore Size:
0.2 μm
Description
Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.
- Particulate rated polyethersulfone membrane with 0.1 to 1.20 micron ratings
- H.A. area for prefiltration life
- Good chemical compatibility and low extractables
- Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
- Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
- Autoclavable by steam sterilization
- Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs
USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
Applications:
For clarification, sterilization and prefiltration applications
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | USP Plastics Class VI (121°C) certified, ASTM F838-83 certified |
| Material (Membrane) | PES |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Filtration Area | 0.06 m2 |
| For Use With (Application) | For clarification, sterilization and prefiltration applications |
| Inlet Style | 1/2 in. Hosebarb |
| Length (English) | 4.4 in. |
| Length (Metric) | 113 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction