Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Parker Nitrogen Gas Generators for LC-MS
SDP

Catalog No. 06611931 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Flow Rate:
1 to 44 L/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
06-611-931 1 to 44 L/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-931 Supplier Restek™ Supplier No. 22130
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For turning compressed air into ultra-pure nitrogen (up to 99.5%)

  • Flows rate: 1 to 44 L/min
  • Models N2-04, N2-14, N2-22, and N2-35 require no electricity
  • Safe, reliable, low maintenance
  • Maintenance kits include replacement filters
  • 12-month warranty from date of purchase

Specifications

Certifications/Compliance CE
Flow Rate 1 to 44 L/min
For Use With (Equipment) N2-04 Model for ELSD
Includes Built in air compressor
Pressure Inlet: 60 to 145 psig
For Use With (Application) Turning Compressed Air Into Ultra-Pure Nitrogen
Warranty 12 months from date of purchase
Type Nitrogen Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.