Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Parts and Accessories for Transferpette™ electronic Pipettes

Catalog No. p-7146492 Shop All BrandTech Scientific Products
Click to view available options
Type:
Electronic Charging Stand
NiMH Battery
This item is not returnable. View return policy
This item is not returnable. View return policy

Accessories and replacement parts for Transferpette™ electronic single and multichannel pipettes.

  • Original factory parts for easy to service BRAND™ pipettes
TRUSTED_SUSTAINABILITY

Specifications

Description BRAND Transferpette electronic charging stand, holds 3, CEE plug
Autoclavable Autoclavable
For Use With BRAND Transferpette Electronic
Material Polycarbonate
Type Electronic Charging Stand
For Use With (Application) Pipettes
For Use With (Equipment) All BRAND Transferpette electronic single channel pipettes (except 0.5-5 mL size)
Quantity 1
Length (Metric) 19.3 cm
Width (Metric) 13.6 cm
Height (Metric) 11.6 cm
Weight (Metric) 6.5 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.