Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Pasteur Pipette



Click to view available options
Volume (Metric):
1 mL
3 mL
Sterility:
Non-sterile
Sterile
Description
- Unbreakable
- Non-toxic
- All-in-one
- Molded from translucent low-density polyethylene
- Can be sealed and refrigerated
- Non-sterile and sterile versions available
- LDPE
Specifications
Specifications
Material | LDPE |
Sterility | Sterile |
Graduated | Yes |
Graduations | 0.5 to 3 mL |
Graduation Type | Raised |
Length (English) | 6.1 in. |
Color | Clear |
Volume (Metric) | 3 mL |
Length (Metric) | 155 mm |
Type | Pasteur Pipet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction