Learn More
Mopec PathCam Wall Mount System

The PathCam Wall Mount System improves pathology workflow with articulating arms for camera, monitor, and keyboard. Designed for grossing stations, it offers ergonomic, space-saving digital documentation and enhances accuracy, efficiency, and collaboration in clinical settings.
Supplier: Mopec AX250HR
Description
Construction
- (1) 42 in. Wall-mount track
- (1) 10 in. Wall-mount track
- (1) Articulating Camera arm with 60 in. reach
- (1) Vertical CPU holder for 10 in. wall track
- Mounting hardware for wall tracks is included
Materials
- Powder-coated cast aluminum grade 6061
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- Articulating Camera Arm:
- Maximum Reach: 62 in. (wall surface to camera-mounting mid-point)
- Minimum Reach: 20 in.
- Rear pivot to mid-point of arm: 31 in.
- Vertical CPU holder size Range: 1-3/8 to 3-3/4 in.
- Keyboard Arm: 17.9 - 22.3 in. L x 33.5 in. W x 16.1 in. H
- Monitor Arm: 12.3 in. L x 10.2 in. W x 17.2 in. H
Performance
- Has several pivot points to articulate up and down, and side to side.
- Can pivot at the wall, swivel, and tilt to optimize camera-viewing angle
- Can be pulled out when in use, then pushed back when not in use.
Compatibility
- Compatible with PathCam HD and HR Cameras
- AX032 Keyboard Arm
- AX034 Monitor Arm
- AX047 PathCam Foot Pedal Command
Specifications
Wall Mount Imaging System | |
PathCam HR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.