Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec PathCam Wall Mount System
SDP

The PathCam Wall Mount System improves pathology workflow with articulating arms for camera, monitor, and keyboard. Designed for grossing stations, it offers ergonomic, space-saving digital documentation and enhances accuracy, efficiency, and collaboration in clinical settings.

$14369.85 - $14858.58


Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
21-377-120
SDP
View Documents
Mopec
AX250HD
PathCam HD
Each for $14,369.85
Only null left
Add to Cart
 
21-377-121
SDP
View Documents
Mopec
AX250HR
PathCam HR
Each for $14,858.58
Only null left
Add to Cart
 
Description

Description

Construction

  • (1) 42 in. Wall-mount track
  • (1) 10 in. Wall-mount track
  • (1) Articulating Camera arm with 60 in. reach
  • (1) Vertical CPU holder for 10 in. wall track
  • Mounting hardware for wall tracks is included

Materials

  • Powder-coated cast aluminum grade 6061
  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • Articulating Camera Arm:
    • Maximum Reach: 62 in. (wall surface to camera-mounting mid-point)
    • Minimum Reach: 20 in.
    • Rear pivot to mid-point of arm: 31 in.
    • Vertical CPU holder size Range: 1-3/8 to 3-3/4 in.
    • Keyboard Arm: 17.9 - 22.3 in. L x 33.5 in. W x 16.1 in. H
    • Monitor Arm: 12.3 in. L x 10.2 in. W x 17.2 in. H

Performance

  • Has several pivot points to articulate up and down, and side to side.
  • Can pivot at the wall, swivel, and tilt to optimize camera-viewing angle
  • Can be pulled out when in use, then pushed back when not in use.

Compatibility

  • Compatible with PathCam HD and HR Cameras
  • AX032 Keyboard Arm
  • AX034 Monitor Arm
  • AX047 PathCam Foot Pedal Command
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.