Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Paulson High Heat Windows
SDP

Catalog No. 19060549 Shop All Paulson Mfg Products
Change view
Click to view available options
Lens Tint:
Clear
Dark Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-060549 Clear
19-060555 Dark Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-060549 Supplier Paulson Supplier No. 2107600
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Thickness (Metric) 0.15 cm
Width (English) 15.5 in.
Width (Metric) 39.37 cm
Lens Tint Clear
Length (English) 8 in.
Length (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.