Learn More
Description
- Replacement labels for body and capture shields
- Mylar™ self-adhesive labels attach to inside surface of shield
Specifications
Specifications
| Product Type | Body Shield Identification Label |
| Color | Black on White |
| Material | Mylar |
| Diameter (Metric) | 60.96 cm |
| For Use With (Equipment) | Body and capture shield |
| Model | Military Police Label |
| Weight (English) | 4 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
