Learn More
Thermo Scientific™ PC200 Immersion Circulators

Description
Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
- Max. temperature: 300°C
- Temp. stability: 0.015
- Force/suction pump with 560mbar pressure and 24L/min flow
- Heating capacity 1.2kW
- External T control via PT100 sensor port
- Application threshold alarms to safeguard experiments
- Temperature high and low limits
- Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
- Ten ramp programs with edit during run or pause
- USB port for remote control
- Real-time clock
- Multifunction port connects
- Booster pump (1 bar extra)
- Booster heater (2kW extra)
- Auto refill device
- Magnetic/solenoid valve box (e.g. control tap-water cooling)
Ordering Information:
Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | PC200 w/bridge; 200-230V/50-60Hz |
| Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
| Communications | USB |
| Flow Rate | 24 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | 13°C to 300°C |
| Heating Capacity | 2 kW/1.2 kW |
| Max. Pressure | 500 mbar/8.12 psi |
| Model | PC200 with bridge |
| Safety Class | 3/FL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.