Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PC201 Immersion Circulators
GSA_VA

Catalog No. p-4527501
Click to view available options
Model:
PC201 w/bridge
Voltage:
200/230 V
Frequency:
50/60 Hz

These circulators feature a 3.0Kw heater for rapid heatup, an all stainless-steel pump with ceramic rotors and extreme temperature performance ranging from -50° to +200°C.

Thermo Scientific™ PC201 Immersion Circulators feature a 3.0Kw heater for faster time to temperature, an all stainless-steel pump with ceramic rotors and offer extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • 3.0kW heater for faster time to temperature
  • All stainless-steel pump with ceramic rotors
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
  • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0025 only), pump plug for external circulation, and 6ft. power cord.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB
Flow Rate 24 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range 13°C to 300°C
Heating Capacity 3 kW
Max. Pressure 500 mbar/8.12 psi
Model PC201 w/bridge
Temperature Stability 0.01°C
Dimensions (L x W x H) 9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
Length (English) 9.2 in.
Length (Metric) 23.3 cm
Width (English) 7.4 in.
Width (Metric) 18.9 cm
Height (English) 16.6 in.
Height (Metric) 42.1 cm
Weight (English) 10.4 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 200/230 V 50/60 Hz
Voltage 200/230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.