Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ PCC-54™ Detergent Concentrate, 3 L PROMO
Click to view available options
Volume (Metric):
3 L
Description
Highlights:
- Removal of blood residue from glass or plastic beakers and flasks Colored dyes from porcelain mortar and pestles HIV virus from glassware, tabletops and flooring For removing radioisotopes on contaminated tabletops
- Rinses clean, providing film-free surfaces Safe to handle, and PCC-Pfree does not contain phosphates that can harm the environment Use a 2%- 20% solution at 50°C for soaking stubborn biological residues away
Specifications
Specifications
Form | Liquid |
Product Line | PCC-54™ |
Composition | PCC-PFree, 2%- 20% Solution |
Content And Storage | Store in original container protected from direct sunlight in a dry, cool and well-ventilated area, between the following temperatures: 20 to 25°C. |
Quantity | 3 L |
Volume (Metric) | 3 L |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction