Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ 12-Strip PCR Tubes, BIO-CERT™ PCR Quality
Shop All BrandTech Scientific Products
Click to view available options
Color:
Blue
Clear
Yellow
Description
BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
- Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
- User-Friendly Features: Numbered wells provide clear and easy identification.
- Individually Attached Flat Caps: Feature three connectors for added rigidity, making them ideal for real-time qPCR.
- Individually Attached Domed Caps: Equipped with a single connector, allowing for easy separation and convenient use.
- High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
- Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
Specifications
Specifications
| Certifications/Compliance | Certified RNase/DNase-free |
| Format | Strip Plate |
| Lid | Without Lid |
| Autoclavable | Autoclavable |
| Color | Blue |
| Material | Polypropylene |
| Total Volume (Metric) Well | 0.2 mL |
| Dnase Free | Yes |
| Quantity | 125/Pk. |
| RNase Free | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction