Learn More
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
Specifications
Specifications
| Description | Without cell divider |
| Color | White |
| Material | Fiberboard |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Blood Bank, Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Stem Cell/Bone Marrow Procedures |
| Holds | Tubes |
| Dimensions (L x W x H) | 7.6 x 7.6 x 5.1 cm (3 x 3 x 2 in.) |
| Length (English) | 3 in. |
| Length (Metric) | 7.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.