Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Fiberboard Cryogenic Storage Boxes and Dividers

Catalog No. 03391505 Shop All Oakton Products
Change view
Click to view available options
Dimensions (L x W x H):
13.3 x 13.3 x 2.5 m (5.25 x 5.25 x 1 in.)
13.4 x 13.4 x 2.8 cm (5.3 x 5.3 x 2.7 in.)
7.6 x 7.6 x 2.5 cm (3 x 3 x 1 in.)
7.6 x 7.6 x 5 cm (3 x 3 x 2 in.)
7.6 x 7.6 x 5.1 cm (3 x 3 x 2 in.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03-391-505 13.4 x 13.4 x 2.8 cm (5.3 x 5.3 x 2.7 in.)
10-987-065 7.6 x 7.6 x 2.5 cm (3 x 3 x 1 in.)
10-987-067 13.3 x 13.3 x 2.5 m (5.25 x 5.25 x 1 in.)
03-391-501 7.6 x 7.6 x 5.1 cm (3 x 3 x 2 in.)
03-391-514 7.6 x 7.6 x 5 cm (3 x 3 x 2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-391-505 Supplier Argos Technologies™ Supplier No. 0675578
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Create customized storage box configurations

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation. Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm. Order additional and replacement cell dividers separately.

Specifications

Color White
Material Fiberboard
Shape Square
Type Freezer Box
For Use With (Application) Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Blood Bank, and Stem Cell/Bone Marrow Procedures in Institutions
Holds 50 mL Tubes
Quantity 12 Pack
Dimensions (L x W x H) 13.4 x 13.4 x 2.8 cm (5.3 x 5.3 x 2.7 in.)
Diameter (Metric) 33.5 mm
Diameter (Metric) Well 33.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.