Learn More
Thermo Scientific™ PCR Tubes and Plates
Description
Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.
- Tubes feature thin walls for optimal heat transfer
- Caps seal securely to minimize evaporation.
- Elevated well rims to ensure uniform sealing.
- Thermo Scientific™ PurePak™ packaging reduces contamination
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile
Specifications
Specifications
| Color | Natural |
| Volume (Metric) | 0.2 mL |
| For Use With (Equipment) | Thermal Cyclers |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Domed Cap |
| Closure Included | Yes |
| Product Type | PCR Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.