Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ PCX™ Polyethylene Tapes

Click to view available options
Color:
Dark Blue
Dark Green
Orange
Red
Transparent
White
Width (Metric):
19.05 mm
25.4 mm
50.8 mm
Description
The Micronova PCX™ Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Available in seven vibrant colors and 1 to 3-inch widths for a variety of cleanroom and food processing applications.
- Low-density, low-outgassing polyethylene tape with
- Pressure-sensitive acrylic adhesive
- Ideal for sealing, color coding, labeling, batching, etc.
- Available in dark green, red, transparent, white, yellow, black and orange
- Excellent chemical resistance and good conformability
- Processed and packaged in a cleanroom
- Wound on a 3 in. plastic core
Order Info
- Available in rolls of 33m (36 yd.) in several colors and widths
- Contact your Customer Service Representative at 1-800-772-6733 for ordering information on additional colors and widths.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Adhesive Type | Acrylic |
Color | Transparent |
Material | Polyethylene |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
For Use With (Application) | Sealing, Color Coding, Labeling, Batching and Food Processing Applications |
Temperature Range (English) | 60°F to 80°F |
Temperature Range (Metric) | 16°C to 27°C |
Dimensions (LxW) | 33 m x 25.4 mm (36 yd. x 1 in.) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction