Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Adapter for PD-Tips II Dispenser Tips

Catalog No. p-161385 Shop All BrandTech Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
Bulk packed
Individually wrapped

Accessory for 25 mL and 50 mL PD-Tips II.

Adapter Only. Adapters are required for use with 25 and 50 mL PD-Tips II dispenser tips, allowing them to be attached to the HandyStep™ touch and HandyStep™ electronic repeating pipettes.

  • Polypropylene
  • Autoclavable
  • Sterile adapters are individually wrapped and DNA-, RNase-, ATP-, and endotoxin-free
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 mL
Filtered Non-filtered
Sterility Non-sterile
Color Translucent
Autoclavable Autoclavable
Compatibility PD-Tips II
Format Bagged
Tip Style Positive Displacement
Packaging Bulk packed
Disposable Reusable
Graduated No
Product Line PD-Tip
Material Polypropylene
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.