Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Sani-Cloth™ Plus Germicidal Disposable Cloths

Catalog No. p-210850
Encompass
Click to view available options
Includes:
160 wipes
65 wipes
Dimensions (L x W):
7.5 x 15 in.
6 x 6.75 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Effective against 16 microorganisms in five minutes, including bloodborne pathogens, viruses and bacteria

  • Ideal for use in alternate care settings
  • A quaternary/low-alcohol formula (14.85%)
  • Compatible with a broad range of hard, non-porous surfaces and equipment commonly found in healthcare environments

Compliance

Meets CDC, OSHA and CMS Tag F441 guidelines.

Specifications

Length (Metric) 38.1 cm
Material 14.85% Quaternary/low-alcohol
Certifications/Compliance CDC, OSHA
Container Type Canister
Disposable Single-use
Dimensions (L x W) 7.5 x 15 in.
For Use With (Application) Broad range of hard, non porous surfaces and equipment commonly found in healthcare environments
Size X-Large
Includes 65 wipes
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.