Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Pedestal Mounted Eye/Face Wash with Closed ABS Bowl
GREENER_CHOICE

Catalog No. 18666648 Shop All Justrite Safety Group Products
Click to view available options
Color:
Green Powder Coat (Pipe), Green (Labels)
Polished Brush (Pipe), Green (Labels)
Material (Piping Connection):
Galvanized Steel
Stainless Steel

Hughes Pedestal Mounted Eye/Face Wash is suitable for use in all applications not subject to the possibility of freezing or overheating

Features:

  • High, ANSI-compliant, flow rate
  • Incorporates an integral lid connected to the water valve for automatic operation—activate by simply pulling down the lid.
  • Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
  • Includes an inspection record tag for recording service and test history.
  • Add optional foot treadle for a secondary means of activation.
  • Covered bowl ensures nozzles and bowl remain clean and free from contamination
  • Durable, corrosion-resistant acrylic capped ABS construction
  • Twin aerated diffusers provide a soft, scrubbing action to the eyes and face
  • Includes a separate universal eye wash sign for enhanced visibility
  • Meets ANSI Z358.1 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Activation Pull Down on Lid
Bowl Size (Metric) 241 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Polished Brush (Pipe), Green (Labels)
Depth (English) 16 in.
Depth (Metric) 406 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 16 in.
Height (Metric) 406 mm
Includes 1 Unit
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Chrome-plated Brass, Stainless Steel Mesh
Material (Piping Connection) Stainless Steel
Mounting Pedestal
Pressure 29 to 97 psi
Product Type Emergency Eye Wash, Closed ABS Bowl
Width (English) 48 in.
Width (Metric) 1219 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.