Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PEEK Capillary Tubing

Catalog No. 03050397
Change view
Click to view available options
Overall Length (Metric):
5 cm
10 cm
20 cm
30 cm
50 cm
100 cm
Diameter (English) Inner:
0.003 in.
0.005 in.
0.007 in.
0.010 in.
0.020 in.
Color:
Blue
Natural
Orange
Red
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner Color
03-050-397 5 cm 0.007 in. Yellow
03-050-109 50 cm 0.005 in. Red
03-050-394 100 cm 0.007 in. Yellow
03-050-401 100 cm 0.010 in. Blue
03-050-387 20 cm 0.003 in. Natural
03-170-323 30 cm 0.003 in. Natural
03-050-390 50 cm 0.003 in. Natural
03-050-398 50 cm 0.007 in. Yellow
03-050-400 10 cm 0.010 in. Blue
03-050-403 30 cm 0.010 in. Blue
03-050-404 5 cm 0.010 in. Blue
03-050-410 5 cm 0.020 in. Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03-050-397 Supplier Thermo Scientific™ Supplier No. 370075

Use these sample loops for your Thermo Scientific™ Rheodyne™ HPLC sample injectors.

Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.

  • Broad chemical compatibility
  • Biocompatible
  • Easily cut to desired length
  • Appropriate for many HPLC applications
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
TRUSTED_SUSTAINABILITY

Specifications

For Use With Rheodyne HPLC Sample Injectors
Type Capillary Tubing
Color Yellow
For Use With (Application) HPLC
Diameter (English) Inner 0.007 in.
Diameter (Metric) Inner 0.18 mm
Overall Length (English) 1.969 in.
Overall Length (Metric) 5 cm
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.