Learn More
Thermo Scientific™ PEEK Capillary Tubing
Description
Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.
- Broad chemical compatibility
- Biocompatible
- Easily cut to desired length
- Appropriate for many HPLC applications
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
Specifications
| For Use With | Rheodyne HPLC Sample Injectors |
| Type | Capillary Tubing |
| Color | Blue |
| For Use With (Application) | HPLC |
| Diameter (English) Inner | 0.010 in. |
| Diameter (Metric) Inner | 0.25 mm |
| Overall Length (English) | 3.937 in. |
| Overall Length (Metric) | 10 cm |
| Material | PEEK |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.