Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PEEK Column Couplers
SDP

Catalog No. 06611705 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.13 mm
0.17 mm
0.25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-611-705 0.13 mm
06-611-706 0.17 mm
06-611-707 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-611-705 Supplier Restek™ Supplier No. 27724
Add to Cart
Add to Cart

Connect two columns, a guard holder to a column, or inline sample prep holders

  • One-piece, finger-tight design
  • Self-adjusting to accommodate all 10-32 port depths
  • Made of biocompatible PEEK
  • Rated to 5,000 psi (350 bar)
  • Available in three IDs: 0.13, 0.17, or 0.25 mm

Specifications

Type Column Coupler
Color Red
Diameter (Metric) Inner 0.13 mm
For Use With (Application) Connect Two Columns, a Guard Holder to a Column, or Inline Sample Prep Holders
Port Type 10-32
Material PEEK
Pressure 5000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.