Learn More
Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections

Description
Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ PEEK™ Unions, Tees and Crosses for High-Pressure HPLC Connections. The material is biocompatible for a wide range of applications.
- Absolute zero or low dead volume formats
- Biocompatible
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Union |
| Diameter (English) Inner | 0.01 in. |
| Description | PEEK Union; 0.070 uL Swept Volume |
| Diameter (Metric) Inner | 7.87 mm |
| For Use With (Equipment) | Tubing |
| Length (Metric) | 23.37 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.