Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PEEKsil™ Capillary Tubing

Catalog No. 03052222
Change view
Click to view available options
Description:
0.002 in. ID; 10 cm length
0.002 in. ID; 20 cm length
0.004 in. ID; 10 cm length
0.004 in. ID; 20 cm length
0.004 in. ID; 50 cm length
0.007 in. ID; 20 cm length
0.007 in. ID; 50 cm length
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
03-052-222 0.004 in. ID; 20 cm length
03-052-218 0.002 in. ID; 10 cm length
03-052-219 0.002 in. ID; 20 cm length
03-052-221 0.004 in. ID; 10 cm length
03-052-223 0.004 in. ID; 50 cm length
03-052-225 0.007 in. ID; 20 cm length
03-052-226 0.007 in. ID; 50 cm length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-052-222 Supplier Thermo Scientific™ Supplier No. 60182504

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Get excellent chemical compatibility and very low carryover using the highly inert Thermo Scientific™ PEEKsil™ Capillary Tubing.

Get excellent chemical compatibility and very low carryover to improve liquid chromatography (LC) performance using the highly inert Thermo Scientific™ PEEKsil™ Capillary Tubing. Made of precision-bore fused silica tubing coated with a 1/16 in. O.D. PEEK covering, it is capable of withstanding high pressures. PEEKsil tubing is ideal for capillary HPLC and LC-mass spectrometry (MS). The very smooth internal surface ensures excellent flow characteristics and very low carryover. It is compatible with most organic solvents and is usable in most standard chromatography systems.

Recommended Use
  • Tubing is stiff; not recommended for uses requiring that tubing bends
  • Use precut lengths only; tube cutting after receipt may damage tubing
TRUSTED_SUSTAINABILITY

Specifications

For Use With HPLC, LC/MS
Type Capillary Tubing
Description 0.004 in. ID; 20 cm length
For Use With (Application) HPLC, LC/MS
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 0.102 mm
Diameter (Metric) Outer 1.588 mm
Overall Length (English) 7.874 in.
Overall Length (Metric) 20 cm
Material PEEK, Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.