Learn More
Thermo Scientific™ PEEKsil™ Capillary Tubing
Description
Get excellent chemical compatibility and very low carryover to improve liquid chromatography (LC) performance using the highly inert Thermo Scientific™ PEEKsil™ Capillary Tubing. Made of precision-bore fused silica tubing coated with a 1/16 in. O.D. PEEK covering, it is capable of withstanding high pressures. PEEKsil tubing is ideal for capillary HPLC and LC-mass spectrometry (MS). The very smooth internal surface ensures excellent flow characteristics and very low carryover. It is compatible with most organic solvents and is usable in most standard chromatography systems.
- Tubing is stiff; not recommended for uses requiring that tubing bends
- Use precut lengths only; tube cutting after receipt may damage tubing
Specifications
Specifications
| For Use With | HPLC, LC/MS |
| Type | Capillary Tubing |
| Description | 0.007 in. ID; 20 cm length |
| For Use With (Application) | HPLC, LC/MS |
| Diameter (English) Inner | 0.007 in. |
| Diameter (English) Outer | 1/16 in. |
| Diameter (Metric) Inner | 0.18 mm |
| Diameter (Metric) Outer | 1.588 mm |
| Overall Length (English) | 7.874 in. |
| Overall Length (Metric) | 20 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.