Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ WS™ LiteCom Pro III Headset
Shop All 3M Products
Click to view available options
Model:
MT73H7A4D10NA GB
MT73H7B4D10NA GB
MT73H7P3E4D10NA GB
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
25 dB
28 dB
Description
- Protective communication solution for hands-free, clear communication in noisy environments
- Analog two-way communication radio with 22 pre-programmed FRS channels
- Environmental listening technology
- Bluetooth™ multipoint technology for simultaneous, wireless connection to two devices
- Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission
- Auxiliary port and a PTT button on the ear cup allows for a wired connection to a wide variety of 2-way radios
- Headset is water and dust resistant (IP54)
- Bright yellow for enhanced visibility
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications
Specifications
Color | Bright Yellow |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Cushion Color | Black |
For Use With (Application) | Construction, Manufacturing, Processing, Equipment Maintenance, Crane Operations |
High Visibility | Yes |
Model | MT73H7A4D10NA GB |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 28 dB |
Product Type | Protective Communication |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction