Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ X4 Series Ear Muffs
PELTOR™ X4 Series Ear Muffs combines high attenuation with a sleek, low-profile and lightweight design. Available in over-the-head or hard hat-attached styles.
$459.00
Specifications
Color | Black, Chartreuse |
---|---|
ANSI S3.1974 | Yes |
Cushion Color | Black |
Pairs per Package | 1 Ea. |
Product Type | X4 Series |
Catalog Number | Mfr. No. | Model | CSA Z94.2 | Dielectric | Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | CSA Z94.2 | Dielectric | Style | Price | Quantity & Availability | ||
17-000-708
|
3M™
7100135827 |
X4P51E | Class A | Yes | Hard Hat |
Case of 10 for $459.00
|
|
||
17-000-634
|
3M™
7000104073 |
X4A | Class AL | Yes | Over-the-head | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
17-000-639
|
3M™
7000104078 |
X4P3E | Class A | No | Hard Hat | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
19-153-676
|
3M™
7100097429 |
X4P5E | Class A | Yes | Hard Hat | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
Description
- Light and small cup profile with high level of attenuation
- High level of protection without all the bulk
- Innovative foams and proprietary high density offers slow recovery
- Bright yellow-green color cups help employers verify hearing protectors are being worn
- Available in electrically insulated models (exception is model X4P3E)
- Compatibility with hard hats (exception is model X4A)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black, Chartreuse | |
Black | |
X4 Series |
Yes | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title